Vernier Point Jaw Inside Caliper 70-600mm, 0,05mm, Metric

Article no.: 536-149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 536-149
    EAN / GTIN 4946368111209
    Manufacturer number 536-149
    L-Number L40010 418

    Description

    Description:

    Specially designed for inside measurements in hard-to-reach places.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 70.1 - 600
    Measuring range: 70.1-600 mm
    Graduation: 0.05 mm
    Mass: 470
    Inch/metric: metric
    Scope of delivery: In a box

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart