Vernier Point Jaw Inside Caliper 70-450mm, 0,05mm, Metric

Article no.: 536-148
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-148
EAN / GTIN 4946368111193
Manufacturer number 536-148
L-Number L40010 689

Description

Description:

Specially designed for inside measurements in hard-to-reach places.

Feature:

Digital/Analogue: Analogue
Measuring range: 70.1 - 450
Measuring range: 70.1-450 mm
Graduation: 0.05 mm
Mass: 330
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart