Vernier Knife-Edge Caliper 10-200mm, 0,05mm, Metric

Article no.: 536-142
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 536-142
EAN / GTIN 4946368111155
Manufacturer number 536-142
L-Number L40010 267

Description

Description:

This Analog Knife Edge Caliper offer you the following benefits: Specially designed to let you take inside measurements in hard-to-reach places. With long narrow jaws.

Feature:

Digital/Analogue: Analogue
Measuring range: 10.1 - 200
Measuring range: 10.1-200 mm
Graduation: 0.05 mm
Mass: 1340
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart