Vernier Blade Caliper 0-150mm, 0,05mm, Metric

Article no.: 536-134
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 536-134
EAN / GTIN 4946368111124
Manufacturer number 536-134
L-Number L40010 935

Description

Description:

These Blade Calipers have thin measuring jaws. They offer you the following benefits: The thin blade-type jaws fit into very small grooves making it much easier for you to obtain many previously difficult outside measurements. The outside measuring faces are carbide.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0-150 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 1270
Inch/metric: metric
Scope of delivery: In a box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart