Vernier Offset Centerline Caliper 10-200mm, 0,05mm, Metric

Article no.: 536-106
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-106
EAN / GTIN 4946368111063
Manufacturer number 536-106
L-Number L40010 94

Description

Description:

This Offset Centerline Caliper enables you to measure center-to-center distance and offers you the following benefits: Center-to-center measurements for holes on the same plane or between offset planes. Edge to center measurements.

Feature:

Digital/Analogue: Analogue
Measuring range: 10.1 - 200
Measuring range: 10.1-200 mm
Graduation: 0.05 mm
Mass: 970
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart