Vernier Offset Centerline Caliper 10-150mm, 0,05mm, Metric

Article no.: 536-105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 10 mm - 150 mm
Scale divisions 0.05 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-105
EAN / GTIN 4946368111056
Manufacturer number 536-105
L-Number L40060 1

Description

Description:

This Offset Centerline Caliper enables you to measure center-to-center distance and offers you the following benefits: Center-to-center measurements for holes on the same plane or between offset planes. Edge to center measurements.

Feature:

Digital/Analogue: Analogue
Measuring range: 10.1 - 150
Measuring range: 10.1-150 mm
Graduation: 0.05 mm
Mass: 970
Inch/metric: metric
Scope of delivery: In a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart