Vernier Offset Caliper 0-150mm, 0,05mm, Metric

Article no.: 536-101
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Scale divisions 0.05 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 536-101
EAN / GTIN 4946368111025
Manufacturer number 536-101
L-Number L40020 191

Description

Description:

These Offset Calipers enables you to measure stepped workpieces and offers you the following benefits: The beam-mounted jaw is adjustable to facilitate the measurement of stepped sections and hard-to-reach workpiece features.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0-150 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 740
Inch/metric: metric
Scope of delivery: In a box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart