Safety laced boot SEEKER Work LX Pro GTX S3 CI SEEKER Work LX Pro GTX S3 CI, Size 46

Article no.: 5350-46
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S3
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S3
EU shoe size 46
Type of product Safety boots

Identification & Classification

Article number 5350-46
Copy
EAN / GTIN 4063606279412
Copy
Manufacturer number 5350-46
Copy
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Hydrophobized cowhide leather/Hydrophobized suede
  • GORE-TEX Performance Comfort Footwear
  • Full, padded bellows tongue
  • Full-length inlay sole LOWA
  • Non-metallic, penetration-resistant midsole
  • RUBBER/PU sole LARROX Work with MONOWRAP®-technology
  • TPU scuff cap
  • Steel toe cap
  • EN ISO 20345 S3 CI/HI/HRO/SRC, form C

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart