Vernier Caliper, Long Jaw, Fine Adjust. 0-12″, 0,001″, Inch

Article no.: 534-117
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 534-117
EAN / GTIN 4946368110974
Manufacturer number 534-117

Description

Description:

These vernier calipers with long jaws come with or without fine adjustment and let you measure hard-to-reach features. They offer you the following benefits: Long jaws enable you to measure hard-to-reach workpiece features. The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 12
Measuring range: 0-12″
Graduation: 0.001″
Limit value of the measuring deviation E MPE: ±0.002″.
Mass: 270
Inch/Metric: Inch
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart