Vernier Caliper, Long Jaw, Fine Adjust. 0-750mm, 0,05mm, Metric/Inch

Article no.: 534-103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Workshop calipers

Identification numbers & Classifications

Article number 534-103
EAN / GTIN 4946368110851
Manufacturer number 534-103
L-Number L40010 6124

Description

Description:

These vernier calipers with long jaws come with or without fine adjustment and let you measure hard-to-reach features. They offer you the following benefits: Long jaws enable you to measure hard-to-reach workpiece features. The top offset vernier scale allows you to directly read the inside dimensions without having to add the jaw blade width.

Feature:

Range: 0 - 750 mm
Measuring range: 0 - 750
Graduation: 0,05 mm/ 1/128″
Functions: Without fine adjustment
Inch-Metric: Metric/Inch
Mass: 470
Delivered: In a box
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart