Millimar N 1701 PF-2500/5000 Module for 1 pneum. gauge head

Article no.: 5331155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data interface

    Identification numbers & Classifications

    Article number 5331155
    EAN / GTIN 4059192061623
    Manufacturer number 5331155

    Description

    Version:

    • Flexibly configurable RS485 bus modules
    • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
    • Synchronous data retrieval from multiple connected measuring sensors
    • Ability to connect the N 1700 modules to the smart and universally applicable Millimar Cockpit Software
    • Flexible and modular product combinations to tackle customer-specific measuring tasks
    • Maximum theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

    Description:

    Module for pneumatic measuring equipment Millimar N 1701 PF-2500/5000
    • Flexibly combinable RS485 bus modules
    • Powerful connection modules for the evaluation of measuring sensors (inductive / pneumatic)
    • Synchronous data retrieval from several connected measuring sensors
    • Connection of the N 1700 modules via USB- interface to the smart and universally applicable evaluation and configuration software Millimar Cockpit
    • Flexible and modular product combination for solving customer-specific measuring tasks
    • Max. Theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

    Feature:

    • Calibration type: Uncalibrated
    • Application: Smart and flexible combination of measuring modules and software to solve customer-specific measuring tasks.
    • Data interface: RS-485
    • Product type: N 1701 PF-2500/5000
    • Product name: Module for pneumatic measuring equipment
    • Configuration: Millimar Cockpit Software
    • Product group name: Millimar
    • Compatibility: Mahr spring
    • Product group name: Electric and pneumatic length gauges
    • Zero adjuster: Electric
    • Numerical increment µm: 0,1
    • Error limit: ± 0.8 µm in the range ± 38 µm and ± 0.5 µm in the range ± 25 µm
    • Power supply: + 5V from N 1700 Bus
    • Data transmission rate: 4189 Hz
    • Width (mm): 90 mm
    • Depth (mm): 66 mm
    • Height (mm): 50 mm
    • Operating temperature to: 40 °C
    • Power consumption: 32 mA
    • Operating temperature from: 0 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart