Millimar N 1701 PM-5000 Modul for 1 pneum. gauge head

Article no.: 5331151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 5331151
EAN / GTIN 4059192061609
Manufacturer number 5331151
L-Number L40080 2976

Description

Version:

  • Flexibly configurable RS485 bus modules
  • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
  • Synchronous data retrieval from multiple connected measuring sensors
  • Ability to connect the N 1700 modules to the smart and universally applicable Millimar Cockpit Software
  • Flexible and modular product combinations to tackle customer-specific measuring tasks
  • Maximum theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Description:

Module for pneumatic measuring equipment Millimar N 1701 PM-5000
  • Flexibly combinable RS485 bus modules
  • Powerful connection modules for the evaluation of measuring sensors (inductive / pneumatic)
  • Synchronous data retrieval from several connected measuring sensors
  • Connection of the N 1700 modules via USB- interface to the smart and universally applicable evaluation and configuration software Millimar Cockpit
  • Flexible and modular product combination for solving customer-specific measuring tasks
  • Max. theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Feature:

  • Calibration type: Uncalibrated
  • Application: Smart and flexible combination of measuring modules and software to solve customer-specific measuring tasks.
  • Data interface: RS-485
  • Product type: N 1701 PM-5000
  • Product name: Module for pneumatic measuring equipment
  • Configuration: Millimar Cockpit Software
  • Product group name: Millimar
  • Compatibility: Mahr
  • Product group name: Electric and pneumatic length gauges
  • Zero adjuster: Electric
  • Numerical increment µm: 0,1
  • Error limit: ± 0.8 µm in the range ± 38 µm and ± 0.5 µm in the range ± 25 µm
  • Power supply: + 5V from N 1700 Bus
  • Data transmission rate: 4189 Hz
  • Width (mm): 90 mm
  • Depth (mm): 66 mm
  • Height (mm): 50 mm
  • Measuring span µm: 50 µm
  • Operating temperature to: 40 °C
  • Power consumption: 32 mA
  • Operating temperature from: 0 °C

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart