Millimar N 1702 M Modul f. 2 Induktivtaster w.C.

Article no.: 5331120KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 5331120KAL
EAN / GTIN 4059192061289
Manufacturer number 5331120KAL

Description

Version:

  • Flexibly configurable RS-485 bus modules
  • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
  • Synchronous data retrieval from multiple connected measuring probes
  • Connection of N 1700 modules via USB interface to the smart, universal evaluation and configuration software Millimar Cockpit
  • Connects all compatible probe types using one module
  • Flexible and modular product combinations to tackle customer-specific measuring tasks
  • Maximum theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Description:

Module for inductive probes Millimar N 1702 M
  • Flexibly combinable RS-485 bus modules
  • Powerful connection modules for the evaluation of measuring sensors (inductive/pneumatic)
  • Synchronous data retrieval from several connected probes
  • Connection of the N 1700 modules via USB- interface to the smart and universally applicable evaluation and configuration software Millimar Cockpit
  • Connection of all probe types of a compatibility via one and the same module
  • Flexible and modular product combination for solving customer-specific measurement tasks
  • Max. theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

Feature:

  • Application: Smart and flexible combination of measuring modules and software to solve customer-specific measuring tasks.
  • Data interface: RS-485
  • Product type: N 1702 M
  • Product name: Module for inductive probes
  • Calibration type: with calibration
  • Configuration: Millimar Cockpit Software
  • Product group name: Millimar
  • Compatibility: Mahr-VLDT
  • Compatibility: Mahr-LVDT
  • Compatibility: Mahr half bridge
  • Compatibility: Mahr 1340
  • Compatibility: Mahr
  • IP Protection class: IP 42
  • Product group name: Electric and pneumatic length gauges
  • Error limit: 0.3 % (min. 0.2 μm)
  • Numerical increment µm: 0,1
  • Measuring range inductive probe: ± 5000
  • Measuring range inductive probe: ± 500
  • Measuring range inductive probe: ± 2000
  • Measuring range inductive probe: ± 1000
  • Power supply: + 5V from N 1700 Bus
  • Data transmission rate: 4189 Hz
  • Power consumption: 115 mA
  • Width (mm): 77 mm
  • Depth (mm): 66 mm
  • Height (mm): 54.8 mm
  • Operating temperature to: 40 °C
  • Working temperature MAX: 35 °C
  • Working temperature MIN: 10 °C
  • Button inputs: 2
  • Product weight: 0.27 kg
  • Temperature coefficient: 0.02 µm/°C
  • Operating temperature from: 0 °C

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart