N 1702 M Module for 2 inductive probes

Article no.: 5331120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision length measuring gauge

    Identification numbers & Classifications

    Article number 5331120
    EAN / GTIN 4059192061289
    Manufacturer number 5331120
    L-Number 404290 1702M

    Description

    Version:

    • Flexibly configurable RS-485 bus modules
    • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
    • Synchronous data retrieval from multiple connected measuring probes
    • Connection of N 1700 modules via USB interface to the smart, universal evaluation and configuration software Millimar Cockpit
    • Connects all compatible probe types using one module
    • Flexible and modular product combinations to tackle customer-specific measuring tasks
    • Maximum theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

    Description:

    Module for inductive probes Millimar N 1702 M
    • Flexibly combinable RS-485 bus modules
    • Powerful connection modules for evaluating measuring sensors (inductive/pneumatic)
    • Synchronous data retrieval from several connected probes
    • Connection of the N 1700 modules via USB- interface to the smart and universally applicable evaluation and configuration software Millimar Cockpit
    • Connection of all probe types of a compatibility via one and the same module
    • Flexible and modular product combination for solving customer-specific measurement tasks
    • Max. theoretical bus data rate of 4189 values/s (depending on the number of connected channels)

    Feature:

    • Calibration type: Uncalibrated
    • Application: Smart and flexible combination of measuring modules and software to solve customer-specific measuring tasks.
    • Data interface: RS-485
    • Product type: N 1702 M
    • Product name: Module for inductive probes
    • Configuration: Millimar Cockpit Software
    • Product group name: Millimar
    • Compatibility: Mahr-VLDT
    • Compatibility: Mahr-LVDT
    • Compatibility: Mahr half bridge
    • Compatibility: Mahr 1340
    • Compatibility: Mahr
    • IP Protection class: IP 42
    • Product group name: Electric and pneumatic length gauges
    • Error limit: 0.3 % (min. 0.2 μm)
    • Numerical increment µm: 0,1
    • Measuring range inductive probe: ± 5000
    • Measuring range inductive probe: ± 500
    • Measuring range inductive probe: ± 2000
    • Measuring range inductive probe: ± 1000
    • Power supply: + 5V from N 1700 Bus
    • Data transmission rate: 4189 Hz
    • Power consumption: 115 mA
    • Width (mm): 77 mm
    • Depth (mm): 66 mm
    • Height (mm): 54.8 mm
    • Operating temperature to: 40 °C
    • Working temperature MAX: 35 °C
    • Working temperature MIN: 10 °C
    • Button inputs: 2
    • Product weight: 0.27 kg
    • Temperature coefficient: 0.02 µm/°C
    • Operating temperature from: 0 °C

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart