Spare strap 480 mm long

Article no.: 5327380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Strap

Identification numbers & Classifications

Article number 5327380
EAN / GTIN 4010886532737
Manufacturer number 5327380
L-Number L60160 2608

Description

Description:

  • Strong, non-slip fabric strap, extra wide = 25,0 mm
  • Replacement tape for Article 36 1 - 140

Feature:

  • 1000 V insulated: no
  • Band width [mm]: 25 mm
  • REACH registration available: no
  • Total length [mm]: 480 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart