Lengthwise divider

Article no.: 5326570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Compartment divider

Identification numbers & Classifications

Article number 5326570
EAN / GTIN 4010886532652
Manufacturer number 5326570

Description

Description:

  • In five different lengths for varying drawer depths
  • In zinc-plated sheet steel
  • Made of galvanized sheet steel

Feature:

  • 1000 V insulated: no
  • Material: Sheet steel
  • REACH registration available: no
  • Suitable for models: 1430
  • Total height [mm]: 60 mm
  • Total length [mm]: 320 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart