CNC tool grinding with resin-bonded CBN for wet grinding 100 x 35 x 20 mm 3 - 10

Article no.: 532564
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Sanding pad

Identification numbers & Classifications

Article number 532564
EAN / GTIN 9003175325641
Manufacturer number 532564
L-Number L50140 338

Description

Description:

With this diamond wheel you can grind all tungsten carbide cutting tools for the wood and metal industry and a variety of shear blades. Grinding wheel sets for complete machining in the diamond grain size range D126 - D54. The wear-resistant bond and a high grain concentration significantly increase lifetimes compared to dry-grinding wheels.

Feature:

  • Form: 11V9 CONICAL CUP GRINDING WHEEL
  • Specification : 3 - 10
  • Dimension (D x T x H): 100 x 35 x 20 mm
  • Diameter: 100 mm
  • Thickness: 35 mm
  • Drill hole: 20 mm
  • Grain size: 76
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • For wet grinding
  • Long tool lifetimes
  • Cool grinding

Application:

  • For the wet grinding of all tungsten carbide cutting tools for the wood and metal industry as well as various shearing blades

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart