Cup grinding wheel DIAMANT synthetic resin 11V9 100x35x20 3-10 DE64-3-BS START

Article no.: 532514
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 532514
Copy
EAN / GTIN 9003175325146
Copy
Manufacturer number 532514
Copy
L-Number L50140 590
Copy
Manufacturer Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With this diamond disc, you can grind all carbide cutting tools for the wood and metal industry, as well as various shearing blades. Grinding disc sets for complete machining in diamond grit size range D126 - D54. The wear-resistant bond and high grain concentration increase the service life many times over compared to dry grinding discs.

Feature:

  • Shape: 11V9 TAPERED CUP WHEEL
  • Grit size: 64
  • Vs /max: 50 m/s
  • Specification : 3 – 10
  • Dimensions (D x T x H): 100 x 35 x 20 mm
  • Container diameter: 100 mm
  • Thickness: 35 mm
  • Bore: 20 mm
  • Material suitability: Tungsten carbide

Advantage:

  • For wet grinding
  • Long tool life
  • Cool grinding

Application:

  • For wet grinding of all cutting tools made of tungsten carbide for the wood and metal industry, as well as various shearing blades.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart