P2104FA, FEDERAL TYPE, +/-2 mm INDUCTIVE PROBE W/VACUUM RTRCT

Article no.: 5324074
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Probes

    Identification numbers & Classifications

    Article number 5324074
    EAN / GTIN 4059192055479
    Manufacturer number 5324074
    L-Number L40080 4944

    Description

    Version:

    • Models with pneumatic lifter or vacuum retraction
    • Measuring pin mounted in rotary stroke bearing
    • High linearity over the entire measuring range
    • Excellent electromagnetic shielding (EMC)
    • All probes can be easily converted from axial to radial by mounting a slip on cap, included in the scope of supply
    • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

    Description:

    Inductive probe Millimar P2104 FA
    • Compatibility: Federal Measuring range lever gauge, fine pointer, probe: ± 2 mm
    • Vacuum lift-off
    • Measuring force (text): 0.75 N +/- 0.15 N
    Scope of delivery: Operating instructions, cap for side cable outlet, key for pre-stroke adjustment.

    Feature:

    • Lift / advance: Vacuum lift-off
    • Temperature coefficient: 0.15 µm/°C
    • Distance lower stop MAX: 0 mm
    • Measuring range start_mm: -2 mm
    • Distance lower stop MIN: -2.2 mm
    • Bearing temperature MIN: -10 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart