P2010UA, MARPOSS TYPE, +/-5 mm INDUCTIVE PROBE W/VACUUM RTRCT

Article no.: 5324023
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 5324023
EAN / GTIN 4059192055387
Manufacturer number 5324023
L-Number L40080 4945

Description

Version:

  • Models with or without pneumatic lifter or load
  • Measuring pin mounted in rotary stroke bearing
  • High linearity over the entire measuring range
  • Excellent electromagnetic shielding (EMC)
  • All probes can be easily converted from axial to radial by mounting a slip on cap, included in the scope of supply
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar P2010 UA
  • Compatibility: Marposs measuring range lever gauge, fine pointer, probe: ± 5 mm
  • Vacuum lift-off
  • Measuring force (text): 0.75 N +/- 0.15 N
Scope of delivery: Operating instructions, cap for side cable outlet, key for pre-stroke adjustment.

Feature:

  • Lift / advance: Vacuum lift-off
  • Measuring force (text): 0.75 N +/- 0.15 N
  • Temperature coefficient: 0.15 µm/°C
  • Measuring range start_mm: -5 mm
  • Distance lower stop MAX: -5.3 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart