Vernier Caliper, Fine Adjustment 0-180mm, 0,02mm, Metric/Inch

Article no.: 532-120
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 180 mm
Scale divisions 0.02 mm
Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 532-120
Copy
EAN / GTIN 4946368110691
Copy
Manufacturer number 532-120
Copy
L-Number L40010 394
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Vernier Calipers have fine-adjustment to help you with slider positioning.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 180
Measuring range: 0 - 180 mm
Graduation value: 0.02 mm/ 0.001″.
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 330
Inch/Metric: Metric/Inch
Scope of delivery: Supplied in a box

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart