Vernier Caliper, Fine Adjustment 0-130mm, 0,02mm, Metric

Article no.: 532-101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Universal calipers

Identification numbers & Classifications

Article number 532-101
EAN / GTIN 4946368110615
Manufacturer number 532-101
L-Number L40010 9838

Description

Description:

These Vernier Calipers have fine-adjustment to help you with slider positioning.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 130
Measuring range: 0 - 130 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 625
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart