1840 PE COLUMN, MAHR 5000:1 MAHR AIR TOOLING

Article no.: 5318451
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 5318451
EAN / GTIN 4059192054984
Manufacturer number 5318451
L-Number L40080 3132

Description

Description:

Compact column meter Millimar S 1840 PE/M
  • Compatibility: MaHR
  • atio: 5000:1
  • Inputs for pneumatic measuring equipment: 1
  • Data interface: RS-232C, Wireless
  • Power supply: plug-in power supply unit, 230 V/115 V
  • 50/60 Hz
Scope of delivery: Operating instructions, plug-in power supply unit

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart