1318 Inductive Probe lever type

Article no.: 5313180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Probes

    Identification numbers & Classifications

    Article number 5313180
    EAN / GTIN 4059192054892
    Manufacturer number 5313180
    L-Number L40100 45

    Description

    Version:

    • Dial test indicator inductive probe
    • Flexible probe adjustment to contact surface
    • Highly robust as the measuring system is recessed from the guide and mounting shaft
    • Outstanding clamping properties
    • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

    Description:

    Inductive probe Millimar 1318
    • Compatibility: Mahr-LVDT Measuring range lever gauge, fine pointer, probe: -0.3 . . . . 1 mm
    • Measuring force (text): 0.25 N +/- 0.05 N

    Feature:

    • Calibration type: Uncalibrated
    • Measuring range start_mm: -0.3 mm
    • Distance lower stop MAX: -0.37 mm
    • Bearing temperature MIN: -10 °C

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart