1304 K Inductive probe +/- 1mm compact type, w. DC

Article no.: 5313049DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 5313049DKS
EAN / GTIN 4059192054885
Manufacturer number 5313049DKS

Description

Description:

Inductive probe Millimar 1304 K
Compatibility: Mahr LVDT
Measuring range, test indicator, comparator, probe: ± 1 mm

Measuring force (text): 0,75 N +/- 0,15 N
Package contains: test certificate, instruction manual

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart