1301 MAHR LVDT PROBE +/-1 mm RANGE, STRAIGHT TYPE

Article no.: 5313010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 5313010
EAN / GTIN 4059192054861
Manufacturer number 5313010
L-Number L40100 579

Description

Version:

  • Highly robust as the measuring system is recessed from the guide and mounting shaft
  • Outstanding clamping properties
  • Measuring pin mounted in rotary stroke bearing
  • Measuring pin can be lifted using wire lifter
  • Chemical resistance data: resistant to oil, gasoline, water and aliphatic compounds. Moderately resistant to acids, bases, solvents and ozone

Description:

Inductive probe Millimar 1301
  • Compatibility: Mahr-LVDT Measuring range lever gauge, fine pointer, probe: ± 1 mm
  • Wire lift-off
  • Measuring force (text): 0.75 N +/- 0.15 N
Scope of delivery: Key for pre-stroke adjustment

Feature:

  • Calibration type: Uncalibrated
  • Temperature coefficient: 0.09 µm/°C
  • Distance lower stop MAX: 0 mm
  • Measuring range start_mm: -1 mm
  • Distance lower stop MIN: -1.1 mm
  • Bearing temperature MIN: -10 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart