Millimar Cockpit Software MarWin 13

Article no.: 5312865
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Software

Identification numbers & Classifications

Article number 5312865
EAN / GTIN 4059192063535
Manufacturer number 5312865
L-Number L40080 3124

Description

Version:

  • Interactive, touch-enabled software
  • Easy and intuitive operation
  • User-friendly creation of measurement tasks
  • Easiest operation through access to predefined formula templates
  • Management of measurement tasks (storage and loading function)
  • Linking the measurement task with images or drawings
  • Static and dynamic measurement value acquisition
  • Supported by graphical control elements
  • Live visualization of measured values
  • Digit and scale displays of up to 128 features simultaneously
  • Connection of Millimar N 1700 modules in conjunction with inductive probes as well as Mahr measuring instruments with data interface
  • Connection of Mahr measuring instruments with Integrated Wireless
  • Data paging in MS-Excel or as qs-Stat data format (dfq or dfx resp. dfd format)
  • Password-protected operator levels (3 levels)
  • Online help (operating instructions) directly accessible from the software
.

Description:

MarWin 13 Millimar Cockpit Software
  • Smart and universally applicable software for complex measuring tasks in the production area
  • Interactive, touch-capable software
  • Very simple and intuitive operation
  • For connecting Millimar N 1700 modules in conjunction with inductive probes as well as Mahr measuring devices with USB or radio interface
  • . wireless interface
  • Password-protected operator levels
  • Integrated online help can be called up directly from the software
  • Data paging in MS Excel or as qs-stat data format
  • System requirements: MS Windows 7 or 10, min. 2 free USB 2.0 interfaces

Feature:

  • Measuring combinations: Predefined formula templates for standard features ; Input of links via extensive formula editor
  • Display: Vertical bar graph display ; Horizontal bar graph display ; Analog display or round scale ; Digital display ; Display types freely combinable per feature ;
  • Compatibility: USB A
  • Calibration type: Uncalibrated
  • Control outputs: via N 1704 I/O module (5331134)
  • Control inputs: via N 1704 I/O module (5331134)
  • Display range Scale display µm: Tolerance-related
  • Display range scale display inch: Tolerance-related
  • Application: Smart and universally applicable software for complex measuring tasks in the production area
  • Tolerance display: Upper and lower tolerance limit (per feature) ; Upper and lower warning limit (per feature)
  • Compatibility: Millimar N 1700
  • Product group name: Millimar
  • Product name: Measuring software
  • Classification: max. 20 classes
  • Compatibility: Integrated Wireless
  • Product group name: Electric and pneumatic length gauges
  • Product type: Cockpit 13
  • Measuring range: Depending on the measuring device
  • Numerical increment µm: 0,01
  • Display range Scale display µm: ± 5000
  • Display range Scale display µm: ± 500
  • Display range Scale display µm: ± 50
  • Display range Scale display µm: ± 2000
  • Display range Scale display µm: ± 200
  • Display range Scale display µm: ± 20
  • Display range Scale display µm: ± 10000
  • Display range Scale display µm: ± 1000
  • Display range numerical display mm: ± 1000
  • Display range Scale display µm: ± 100
  • Display range Scale display µm: ± 10
  • Display range scale display inch: ± .5″
  • Display range scale display inch: ± .2″
  • Display range scale display inch: ± .1''
  • Display range scale display inch: ± .05″
  • Display range scale display inch: ± .02″
  • Display range scale display inch: ± .01''
  • Display range scale display inch: ± .005″
  • Display range scale display inch: ± .002″
  • Display range scale display inch: ± .001''
  • Display range scale display inch: ± .0005″
  • Numerical increment inch: .0000001″
  • Characteristics: 128

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart