C 1202 Millimar compact amplifier

Article no.: 5312025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision length measuring gauge

Identification numbers & Classifications

Article number 5312025
EAN / GTIN 4059192066000
Manufacturer number 5312025

Description

Description:

Compact amplifier Millimar C 1202
Features: 3
Connect different sensors by way of N1700 measuring modules
Range of analog display mm: ± 5, ± 2, ± 1, ± 0,3, ± 0,1, ± 0,03, ± 0,01, ± 0,003
Range of digital display mm: ± 999,9999
Data interface: USB, Digimatic
Energy supply: Power source, 230 V/115 V; 50/60 Hz
Package contains: power source, micro SD memory card, instruction manual, without N 1700 module (necessary optional accessory)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart