C 1200 M Millimar Compact amplifier w. c.

Article no.: 5312012KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision length measuring gauge

Identification numbers & Classifications

Article number 5312012KAL
EAN / GTIN 4059192063528
Manufacturer number 5312012KAL

Description

Description:

Compact amplifier Millimar C 1200 M
Range of analog display mm:
Range of digital display mm: ± 5000
Compatibility: Mahr
Probe inputs: 1
Data interface: Opto RS-232C, USB, Digimatic, wireless
Energy supply: Power source, 230 V/115 V; 50/60 Hz, battery operation
Package contains: power source, instruction manual

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart