Vernier Caliper with Thumb Clamp 0-150mm/0-6″, 0,05mm, Metric/Inch

Article no.: 531-122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 531-122
EAN / GTIN 4946368110554
Manufacturer number 531-122
L-Number L40010 5406

Description

Description:

These Vernier Calipers with thumb clamp only moves when you depress the spring-loaded thumb grip.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation value: 0.05 mm/ 1/128″
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 470
Inch/Metric: Metric/Inch
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart