{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2280 | |
Quality | 4 | |
Tolerance zone | h | |
Tolerance class | 4h | |
Thread type | M | |
Thread | M2.5 | |
Thread pitch | 0.2 mm | |
Type of product | Thread Go / NoGo plug gauge |
Article number | 530985 | |
EAN / GTIN | 4046122626236 | |
Manufacturer number | 530985 | |
L-Number | L40130 4869 |