Vernier Caliper,Carbide Jaw Outs./Ins. 0-150mm, 0,05mm, Metric

Article no.: 530-335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Type of product Universal calipers

Identification numbers & Classifications

Article number 530-335
EAN / GTIN 4946368110431
Manufacturer number 530-335
L-Number L40020 118

Description

Description:

These Vernier Calipers have carbide-tipped jaws and offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Range: 0 - 150 mm
Graduation: 0.05 mm
Graduation: 0,05 mm
Functions: Carbide-tipped jaws for outside/inside measurement
Inch-Metric: Metric
Mass: 325
Delivered: In a case
Scope of delivery: Supplied in a box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart