Vernier Caliper 0-200mm, 0,02mm, Metric

Article no.: 530-123
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions 0.02 mm
Measurement technology analog
Type of product Universal calipers

Identification & Classification

Article number 530-123
Copy
EAN / GTIN 4946368110240
Copy
Manufacturer number 530-123
Copy
L-Number L40010 9770
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a standard type of vernier caliper that offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 200
Measuring range: 0 - 200 mm
Graduation: 0.02 mm
Limit value of the measuring deviation E MPE: ±0.03 mm
Mass: 465
Inch/metric: metric
Scope of delivery: Supplied in a box

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart