Vernier Caliper 0-300mm, 0,05mm, Metric

Article no.: 530-109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 530-109
EAN / GTIN 4946368530024
Manufacturer number 530-109
L-Number L40010 7014

Description

Description:

This is a standard type of vernier caliper that offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Measuring range: 0 - 300 mm
Graduation: 0.05 mm
Limit value of the measuring deviation E MPE: ±0.08 mm
Mass: 465
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart