Vernier Caliper with Depth Meas. Rod 0-150mm, 0,05mm, Metric

Article no.: 530-102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 530-102
EAN / GTIN 4946368110158
Manufacturer number 530-102
L-Number L40010 2106

Description

Description:

This is a standard type of vernier caliper that offers you the following benefits: Main scale and vernier scale satin chrome finish gives you high readability. Raised sliding surfaces.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Measuring range: 0 - 150 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Mass: 265
Inch/metric: metric
Scope of delivery: Supplied in a box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart