{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Diamond | |
Grinding medium code | D | |
Grit | D181 | |
Shape description | knife | |
Cross-section with coating | 5.0×1.8 mm | |
Coating length | 70 mm | |
incl. file handle | no | |
Type of product | Needle file |
Article number | 529230 8 | |
EAN / GTIN | 4007220014493 | |
Manufacturer number | 4007220016893 |