Torque wrench ∙ Torque range min-max: 40 – 200 Nm ∙ Accuracy: 3% ∙ 14 x 18 mm insert square, hollow ∙ Length: 484 mm

Article no.: 5292-3CT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 5292-3CT
EAN / GTIN 4000896228911
Manufacturer number 5292-3CT
L-Number L60140 5030

Description

Description:

  • Plug-and-socket connection to hold insert tools
  • Accuracy ± 3% of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Designed for rough workshop use
  • Wide range of applications for controlled screw tightening in tyre service, bicycle, passenger car and commercial vehicle applications as well as various applications in trade and industry
  • Optimised sealing ring to protect against debris
  • Handle with better grip for easier power transmission
  • Adjustment aid with detent points for optimised operator guidance ensures safe and fast adjustment of the desired torque value by turning the handle
  • Safe locking of the setting values by latching function on the rotary assembly
  • Rotary assembly in triangular form prevents uncontrolled rolling
  • Lock symbols indicate the respective locking status
  • Can be attached to the cable loop through openings on the locking rotary assembly
  • Easy-to-read, high-contrast scale
  • Permanent readability due to laser marking on the scale bush
  • With calibration certificate and serial number
  • Delivery in sturdy Hexa plastic box
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 14 x 18 mm
  • Dimensions / length: 484 mm
  • Net weight: 0.92 kg
  • Nm min-max: 40 – 200 Nm
  • Tolerance: 3 %
  • Scale Graduation (Nm): 1 Nm
  • Effective torque wrench length min.-max. I1 mm: 460.00 – 437.44 Nm
  • Actuating force min.-max. kg: 8.9 – 46.6 kg
  • Inside micrometre of the adjusting tool l2: 38.5 mm
  • Head Thickness a: 23 mm
  • Head Width b: 30 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart