Tool roll for riffler files 13

Article no.: 528510 13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 170 mm
Length 210 mm
suitable for file length 150 mm
Number of compartments 13
Type of product Tool roll

Identification numbers & Classifications

Article number 528510 13
EAN / GTIN 2050001697998
Manufacturer number 3533002275

Description

Suitable for:

Precision riffler files No. 528010528310 and No. 529650.
210×170 mm, for precision riffler files up to 150 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart