Knife Edge Straight Edge 150mm

Article no.: 528-103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Straight edge

Identification numbers & Classifications

Article number 528-103
Manufacturer number 528-103
L-Number L40010 641

Description

Description:

This Knife Edge Straight Edge offers you the following benefits: Its straight edges are especially suited to testing the flatness of surfaces. It has a hardened, ground and micro lapped measuring edge.

Feature:

Length mm: 150
Accuracy: DIN 874-2
Mass: 265

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart