Precision needle file Overall length 160 mm 6

Article no.: 527140 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
94 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Swiss cut 0
equivalent to German cut 1 − 2
Shape description three- square
File surfaces 3
Cross section 3.8 mm
Overall length 160 mm
Type of product Precision needle file

Identification numbers & Classifications

Article number 527140 6
EAN / GTIN 613548047651
Manufacturer number LA2407-160-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 

Description

Version:

Swiss precision needle files satisfy the highest demands for accuracy of shape, precision cut, removal rate and tool life. Cut length = 1/2 file length. Manufactured from special steel for precision files with high wear resistance (65-66 HRC). Precisely determined shapes, special cut angle and large selection of different cuts. High metal removal rate.
Quick-release handle see No. 519700.

Standard:

SC = Swiss cut; GC = German cut

Note:

See also Habilis precision files No. 527050527070.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart