Dial Depth Gauge 0-6″, With Fine adjustment

Article no.: 527-311-50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 527-311-50
EAN / GTIN 4946368108827
Manufacturer number 527-311-50
L-Number L40010 13425

Description

Description:

This dial depth gauge offers you the following benefits: The dial is very easy-to-read. Its base and measuring faces are hardened and micro-lapped for robustness. You can make fine adjustments.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 6
Accuracy: ±0,001″
Graduation: 0.001″
Limit value of the measurement deviation J MPE: ±0.001″.
Inch/Metric: Inch

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart