Vernier Depth Gauge 0-300mm, 0,05mm

Article no.: 527-203
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 527-203
EAN / GTIN 4946368108728
Manufacturer number 527-203
L-Number L40010 2050

Description

Description:

This vernier depth gauge offers you the following benefits: Its base and measuring faces are hardened and micro-lapped for robustness. Fine adjustment models available.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 300
Accuracy: ±0.05 mm
Graduation: 0.05 mm
Limit value of the measuring deviation E MPE: ±0.08 mm
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart