Vernier Depth Gauge 0-150mm, 0,05 mm

Article no.: 527-201
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 150 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 527-201
EAN / GTIN 4946368108704
Manufacturer number 527-201
L-Number L40010 1954

Description

Description:

This vernier depth gauge offers you the following benefits: Its base and measuring faces are hardened and micro-lapped for robustness. Fine adjustment models available.

Feature:

Digital/Analogue: Analogue
Measuring range: 0 - 150
Accuracy: ±0.05 mm
Graduation: 0.05 mm
Limit value of the measurement deviation E MPE: ±0.05 mm
Inch/metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart