Vernier Depth Gauge 0-1000mm, 0,02mm, Fine adjustment

Article no.: 527-105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measurement technology analog
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 527-105
    EAN / GTIN 4946368108612
    Manufacturer number 527-105
    L-Number L40010 3648

    Description

    Description:

    This vernier depth gauge offers you the following benefits: Its base and measuring faces are hardened and micro-lapped for robustness. Fine adjustment models available.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 0 - 1000
    Accuracy: ±0.02 mm
    Graduation: 0.02 mm
    Limit value of the measurement deviation E MPE: ±0.07 mm
    Inch/metric: metric

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart