MARTOR 52500110 , 1 in single unit box

Article no.: 52500110.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety knife

Identification numbers & Classifications

Article number 52500110.02
EAN / GTIN 4002632801808
Manufacturer number 52500110.02
L-Number L60170 798

Description

Description:

A versatile helper – with great qualities. With rounded-tip trapezoid blade.
The SECUNORM 525 is a straightforward safety knife in every way. The ergonomic aluminium handle sits firmly and comfortably in the hand. Its robust design and large cutting depth of up to 18 mm means the SECUNORM 525 easily manages a variety of cutting materials, for example 3-ply cardboard. An unobstructed view of the blade also allows you to cut particularly precisely. In every task, the proven automatic blade retraction protects you from cutting injuries.
  • Basic material:
    Aluminium
  • Robust handle
    The aluminium handle is already familiar from the SECUNORM PROFI25. The handle and a newly developed plastic insert form a perfect team to ensure that your SECUNORM 525 is equipped to meet even the toughest tasks.
  • Optimised slider
    A firm hold and grip are typical MARTOR characteristics. The SECUNORM 525 is no different. Its slider has a grooved structure and is especially large giving the ideal conditions for comfortable, ″hands-on″ work – even when wearing gloves.
    The blade change button gives easy access to the blade, which is also held in place by a magnet. A further practical feature is that the blade cover can be lifted and locked in an open position.
  • Large cutting depth
    The large cutting depth is ideal for thicker cardboard, material off a roll, rubber and much more. But the SECUNORM 525 is not only very versatile, it can also be relied on for high frequency cutting tasks.
  • Secure hold
    For secure fastening, the SECUNORM 525 is equipped with a practical lanyard hole, another reason why it could become a constant companion. You then reduce risks two-fold: the risk of loss and the risk of cutting injuries.
  • Main cutting materials:
    Cardboard: up to 3-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 18 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Slabbing material off a roll, Foam, polystyrene, PVC, Bagged goods, Fleece, Tape, Layers of foil or paper, Yarn, cord, Felt, Rubber, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Aluminium
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 60099.70
  • Blade exit length (max): 21, 2 mm
  • Optional blade: 1760099.25, 99.70, 199.70, 98.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no
  • Possible as promotional item: yes
  • GS mark (text): TÜV-certified

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart