Polishing program set 125x105x22,23 mm PREMIUM steel/inox/nonferrous

Article no.: 52433
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification & Classification

Article number 52433
Copy
EAN / GTIN 9003170524339
Copy
Manufacturer number 52433
Copy
L-Number L50140 1634
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM polishing programme set, you get everything you need to polish your workpiece: from removing the last scratches and preparing the surface to achieving a perfect mirror finish using a polishing disc and polishing paste. Whether on steel, stainless steel or aluminium - this set is your first choice for polishing surfaces.

Feature:

  • Shape: SETB Polishing 125
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : 125 X 105 X 22.23
  • Dimensions (D x T x H): 125 x 105 x 22.23 mm
  • Container diameter: 125 mm
  • Thickness: 105 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Step 1 - PREMIUM CONDITIONING discs: Removal of coarse scratches - no smearing and clogging of the discs due to the three-dimensional structure of the lamellae
  • Step 2 - PREMIUM PRE-POLISH discs: Preparation for polishing - discs adapt optimally to the surface and thus provide a perfect polishing base
  • Step 3 - PREMIUM POLISH discs: Polishing for a perfect mirror finish - various abrasive pastes enable the processing of different materials

Application:

  • Three steps to a mirror finish - Includes polishing pastes for supporting polishing of steel, stainless steel and non-ferrous metals
  • Set (21262 - 115mm): 742157 Medium (Conditioning) , 742380 Fine-P (Pre-Polish) , 742378 SHF (Polish) , 741291 S-Polish (Polish Paste)
  • Set (52433 - 125mm): 742153 Medium (Conditioning) , 742384 Fine-P (Pre-Polish) , 742375 SHF (Polish) , 741291 S-Polish (Polish Paste)

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart