Dial Snap Meter 2-3″

Article no.: 523-133
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 523-133
EAN / GTIN 4946368380339
Manufacturer number 523-133
L-Number L40010 14250

Description

Description:

This is a Snap Gauge with integrated dial comparator. It offers you the following benefits: It is ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations. It can be set with external length standards such as block gauges. Easy-to-operate retracting button.

Feature:

Digital/Analogue: Analogue
Measuring range: 2 - 3″
Graduation value: 0.00005″
Measuring force: 5-10
Inch/Metric: Inch
Scope of delivery: Incl. box, workpiece support

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart