Dial Snap Meter 25-50mm

Article no.: 523-122
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Indicating snap gauge

Identification numbers & Classifications

Article number 523-122
EAN / GTIN 4946368380285
Manufacturer number 523-122
L-Number L40010 229

Description

Description:

This is a Snap Gauge with integrated dial comparator. It offers you the following benefits: It is ideal for rapidly inspecting workpieces, especially cylindrical, in batch or mass production situations. It can be set with external length standards such as block gauges. Easy-to-operate retracting button.

Feature:

Range: 25 - 50 mm
Graduation: 0.001 mm
Inch-Metric: Metric
Delivered: Including box, workpiece rest
Inch/metric: Metric
Scope of delivery: Incl. box, workpiece support

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart