Set with interchangeable VDE Slim blades in a roll-up case, for slotted, PZ/slotted and Torx® screws, VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC, with blade diameter tapered towards the tip, for deep-set screws and spring terminals

Article no.: 5219.SU
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 5219.SU
EAN / GTIN 7610733287826
Manufacturer number PB 5219.SU
L-Number L60060 3150

Description

Description:

  • Classic VDE Slim screwdriver set in a compact high-quality roll-up textile case
  • for slotted, combination screw Pozidriv slotted and Torx® screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • basic equipment for electrical work, workshops at home or on the road, suitable for many uses
  • with blade diameter tapered towards the tip, for deep-set screws and spring terminals
  • fast-turning zone and slip protection for thumbs and index fingers, secure grip for use in the hand
  • color coded by screw type, quick identification
  • slim handle, compact and ideal for fine tuning work
  • roll-up case: when rolled-up, it can be transported compactly; with a practical belt loop for easy carrying
  • eight quality tools clearly arranged and ready for use
  • made of robust polyester fabric, washable and easy to clean thanks to PVC coating
  • for your safety: VDE interchangeable blades may only be used with PB Swiss Tools VDE interchangeable handles!

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart