VDE Slim interchangeable blade for Torx® screws, compatible with PB 5215 A Classic VDE handle

Article no.: 5215.T SL 10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slotted bit

Identification numbers & Classifications

Article number 5215.T SL 10
EAN / GTIN 7610733287741
Manufacturer number PB 5215.T SL 10

Description

Description:

  • Interchangeable blade slim for PB 5215 A Classic VDE handle
  • for Torx®-screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • with blade diameter tapered towards the tip, for deep-set screws
  • fast-turning zone and slip protection for thumbs and index fingers, secure grip for use in the hand
  • color coded by screw type, quick identification
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • for your safety: VDE interchangeable blades may only be used with PB Swiss Tools VDE interchangeable handles!

Feature:

  • Blade length: 52 mm
  • Diameter: 3.5 mm
  • For metal screws M: 3 mm
  • Interchangeable blade: Yes
  • Profile: for Torx® screws
  • Torx® screw size: 10
  • Whole length: 135 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart